Cutt-off wheels 2IN1 150x2,5x22,23 mm straight A30Q BASIC steel/inox

Article no.: 222999
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
Price for 25 Piece: 27.75 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 222999
Copy
EAN / GTIN 9003172229997
Copy
Manufacturer number 222999
Copy
L-Number L50150 254
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The BASIC 2in1 cutting disc is the perfect tool for all cutting tasks. Whether sheet metal, profiles, pipes, rods or solid material made of steel or stainless steel, this cutting disc is the perfect choice. The robust design and reliable performance make this tool the perfect choice for DIY enthusiasts and professionals alike. Complete your cutting tasks faster and more efficiently with the BASIC 2in1 cutting disc.

Feature:

  • Shape: 41 CUTTING DISC, STRAIGHT, WOVEN
  • Grit size: 30
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel, steel
  • Product line: BASIC
  • Specification : A30Q-BF
  • Dimensions (D x T x H): 150 x 2.5 x 22.23 mm
  • Container diameter: 150 mm
  • Thickness: 2.5 mm
  • Bore: 22.23 mm
  • Tools for: Angle grinder

Advantage:

  • The chemical purity allows you to work on steel and stainless steel
  • Convenient and low-burr cutting with a good tool life
  • Short working times thanks to good cutting ability

Application:

  • For working with various steel and stainless steel grades
  • For cutting sheets, profiles, pipes, rods and solid material

Recommendation:

  • 1.0 to 1.9 mm for the fastest cutting and the least burr formation
  • 2.0 to 3.0 mm for a long service life and maximum stability

Special features:
  • For cutting steel and stainless steel
  • High cutting ability

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart