Rough grinding wheel 230x6x22,23 mm cranked C30S BASIC stone

Article no.: 222898
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 222898
EAN / GTIN 9003172228983
Manufacturer number 222898

Description

Description:

This aggressive BASIC grinding wheel for stone offers you fast and comfortable work without great exertion. Due to the use of silicon carbide in the wheel structure, this tool is especially suitable for soft to hard stone and short-chipping materials as well as natural and engineered stone and concrete.

Feature:

  • Form: 27 GRINDING WHEEL
  • Specification : C 30 S- BF
  • Dimension (D x U x H): 230 x 6 x 22,23 mm
  • Diameter: 230 mm
  • Thickness: 6 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 72 m/s
  • Material suitability: Masonry
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • Fast and convenient work with minimal exertion
  • Silicon carbide makes it especially suitable for stone and short-chipping materials
  • Enhanced comfort while working

Application:

  • For edge and surface grinding on all stone hardnesses, natural and artificial stone as well as concrete

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart