{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | PNEU 1205 ANER-GL | |
Type | GG | |
Grade | PR1210 | |
Tool material | Carbide | |
Feed fz per tooth | 0.06 − 0.25 mm | |
Number of changes/inserts | 10 | |
Type of product | Indexable insert for milling |
Article number | 222817 GG | |
EAN / GTIN | 4960664626830 | |
Manufacturer number | TKA05060 |