PNMU 1205 ANER-GH, PR1510, Type: GG

Article no.: 222815 GG
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £22.46 / Piece
  • from 10 Piece
    £18.72 / Piece
on request
In stock
87 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNMU 1205 ANER-GH
Type GG
Grade PR1510
Tool material Carbide
Feed fz per tooth 0.06 − 0.25 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 222815 GG
EAN / GTIN 4960664671151
Manufacturer number TLA05052

Application Table

GG(G)
K
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart