Socket 1/2″ short 17 mm

Article no.: 2225913
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2225913
EAN / GTIN 4010886932667
Manufacturer number 2225913
L-Number L60160 1971

Description

Description:

  • For use with reversible ratchet no. 1993 U-20 SK
  • Torques specification required to standard DIN 3124 is exceeded
  • GEDORE steel 42CrMo4, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [metric]: 18,9 mm
  • Insert length: 27,0 mm
  • Insert Ø 1: 24,0 mm
  • Insertion depth [mm]: 8,5 mm
  • Material: Chrome-molybdenum steel 42CrMo4
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 27 mm
  • Total width [mm]: 24 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 16

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart