Socket 1/2″ short 14 mm

Article no.: 2225883
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 2225883
    EAN / GTIN 4010886932636
    Manufacturer number 2225883

    Description

    Description:

    • For use with reversible ratchet no. 1993 U-20 SK
    • Torques specification required to standard DIN 3124 is exceeded
    • GEDORE steel 42CrMo4, chrome-plated

    Feature:

    • 1000 V insulated: no
    • Drive adaptor, square [metric]: 18,9 mm
    • Insert length: 25.0 mm
    • Insert Ø 1: 20,5 mm
    • Insertion depth [mm]: 7,0 mm
    • Material: Chrome-molybdenum steel 42CrMo4
    • REACH registration available: no
    • Surface: chrome-plated
    • Total length [mm]: 25 mm
    • Total width [mm]: 20,5 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 14

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart