5-star bit ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ Inside 5-star profile with pin ∙ Size 20H

Article no.: 2225-20H
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 2225-20H
EAN / GTIN 4000896097067
Manufacturer number 2225-20H
L-Number L60140 200

Description

Description:

Application:
Operation of the screw connection of the plug-in pump on MERCEDES-BENZ Atego and Actros
Control unit MAZDA 3 1.4 and 1.6 l
  • Operation of inside 5-star screws with pin
  • Hexagon drive ISO 1173 C6.3 (1/4″)
  • Made in Germany
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Inside 5-star profile with pin
  • Wrench size: ∙ 20H
  • Dimensions / length: 25 mm
  • Net weight: 0.01 kg
  • Special purpose steel for excessive use
  • High-precision, close-tolerance fabrication of tips and edges
  • For electric and pneumatic screwdrivers as well as for manual operation
  • Tough and hard for threaded screws (hard screw-joint)
  • Permanent hardness of 59-61 HR C for high demands in trade and industry
  • High torque values, well above DIN standard, over a long service life

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart