Puller set with 3 legs 140x100 mm

Article no.: 2224097
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification & Classification

Article number 2224097
EAN / GTIN 4036976124033
Manufacturer number 2224097
L-Number L60160 2228
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Contents: 2 spindles, 1 cross-beam each 2- and 3-arm pattern and 3 rigid legs with leg brake
  • Prevents unintentional leg slipping. The leg can be slid along the cross-beam at the push of a button
  • By reversing the legs, this tool can be used as an internal or external puller
  • Extra spindle supplied for convenience
  • Second spindle saves working time

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 140 mm
  • Design: In a plastic case
  • Hook base width at working face c1 [mm]: 22 mm
  • Hook brake present: yes
  • Hook foot depth usable d2 [mm]: 15 mm
  • Hook foot thickness at the point e1 [mm]: 3,0 mm
  • Hook parallel displaceable: yes
  • Hook swivelling: no
  • Hydraulic spindle available: no
  • Pulling force (max.) [t]: 3,0
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Scale graduation available: no
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle thread size: M14x1,5 x 140
  • Spindle tip exchangeable: no
  • Type of use: internal_and_external_pull-off
  • Usable clamping depth b [mm]: 100 mm
  • VDE certified: no
  • Width across flats [mm: 17 mm

Suitable products

Services & product advisors

Direct purchase
To shopping cart