Bit ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ Inside TORX® profile ∙ 3-pieces ∙ Size T10

Article no.: 2223NSLG-T10/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 2223NSLG-T10/3
EAN / GTIN 4000896239115
Manufacturer number 2223NSLG-T10/3
L-Number L60140 5566

Description

Description:

  • Long design
  • Hexagon drive ISO 1173 C6.3 (1/4″)
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Inside TORX® profile
  • Wrench size: ∙ T10
  • Dimensions / length: 50 mm

New HAZET bit range

HAZET screwdriver bits– A screwdriver bit for every situation
  • Optimised torsion zone for best power transmission on the profile / screw
  • Specially hardened material prevents the risk of premature breakage to the screwdriver bit
  • Extra long service life due to perfectly coordinated geometries
  • Equally suitable for manual and impact operation (also for impact wrench)
  • Guarantees finding the profile fast due to distinctive HAZET colour coding on the screwdriver bit
  • Number of tools: 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart