SOMT....20ER-LD 10

Article no.: 222083 10
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
30 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT100420-ER-LD
Type GG
Corner radius 2 mm
Grade PR1810
Tool material Carbide
Programming radius at ap max 3.5 mm
Feed fz per tooth 0.06 − 2 mm
Number of changes/inserts 4
Indexable insert size 10
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 222083 10
EAN / GTIN 4960664026913

Application Table

GG(G)
K
180
wet maximum
 
dry
 
Air
 

Description

Version:

4-edge indexable inserts with convex cutting edges for low cutting forces.

Application:

LD geometry is also suitable for high cutting depths (ap max= 5 mm) at moderate feed rates.
Do not use for helical, plunging or contour milling, or on steep walls.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart