Cutt-off wheels CLASSIC 178x3,0x22,23 mm straight C30S BASIC stone

Article no.: 222042
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 222042
EAN / GTIN 9003172220420
Manufacturer number 222042

Description

Description:

This BASIC cut-off wheel is suitable for cutting a wide variety of stone materials, including tiles, ceramics as well as bricks. Available in thicknesses between 2.5 and 3 mm, these tools allow for clean cutting edges. The BASIC cut-off wheel thus offers you a cost-effective option for stone cutting requirements.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : C 30 - BF
  • Dimension (D x T x H): 178 x 3,0 x 22,23 mm
  • Diameter: 178 mm
  • Thickness: 3 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Masonry
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • Good cutting ability reduces the operator's work
  • Quick and convenient to use
  • Good lifetime and stability

Application:

  • For machining different stone materials

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart