{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | LOGU 030310 ER-GM | |
Type | GG | |
Corner radius | 1 mm | |
Type | PR1510 | |
Tool material | Carbide | |
Programming radius at ap max | 1.6 mm | |
Feed fz per tooth | 0.2 mm - 1.5 mm | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for milling |
Article number |
221974 GG
Copy |
|
EAN / GTIN |
4960664741625
Copy |
|
Manufacturer number |
TLA04200
Copy |
|
Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |