LOGU 030310 ER-GM INOX

Article no.: 221972 INOX
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
2,823 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert LOGU 030310 ER-GM
    Type INOX
    Corner radius 1 mm
    Grade PR1535
    Tool material Carbide
    Programming radius at ap max 1.6 mm
    Feed fz per tooth 0.2 mm - 1.9 mm
    Number of changes/inserts 4
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 221972 INOX
    EAN / GTIN 4960664741649
    Manufacturer number TLC04200

    Application Table

    INOX < 900 N/mm²
    M
    160
    INOX > 900 N/mm²
    M
    120
    Ti > 850 N/mm²
    S
    40
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    Double-sided indexable insert with 4 cutting edges. The convex cutting edge version of the insert ensures gentle entry of the cutting edge into the material.

    Note:

    Standard application values for ae = 0.3×D / ap max = 1 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart