Reversible ratchet 1/2″

Article no.: 2219492
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number 2219492
    EAN / GTIN 4010886883389
    Manufacturer number 2219492
    L-Number L60160 91

    Description

    Description:

    • With hexagon drive
    • Torques specification required to standard DIN 3122 is exceeded
    • Small, drop shaped head for confined areas
    • Fine-toothed (60 teeth), with lever change
    • Return angle 6 degrees
    • Non-slip 2-component handle with hanging hole
    • For hand-operated sockets with hexagon no. 19 SK
    • GEDORE vanadium steel 31CrV3, chrome-plated
    • Vanadium steel 31CrV3, chrome-plated

    Feature:

    • 1000 V insulated: no
    • Handle material: 2-component
    • Material: Chrome-vanadium steel 31CrV3
    • Number of teeth: 60
    • Push button release: yes
    • Ratchet head height: 21 mm
    • REACH registration available: yes
    • Surface: chrome-plated
    • Swing back angle: 6 °
    • Switching type: Shift lever
    • Total height [mm]: 23 mm
    • Total length [mm]: 275 mm
    • Total width [mm]: 41 mm
    • VDE certified: no
    • Width across flats [mm]: 19

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart