Screwdriver bit socket 1/4″ ball-end in-hex 6 mm

Article no.: 2219468
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Slotted bit

Identification numbers & Classifications

Article number 2219468
EAN / GTIN 4010886883365
Manufacturer number 2219468
L-Number L60160 1441

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin, manganese-phosphated
  • Total swivel angle approx. 15-20°
  • Chrome-vanadium steel

Feature:

  • 1000 V insulated: no
  • Centre length: 14,5 mm
  • Drive adaptor, square [imperial]: 1/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Fuse: Ball catch groove
  • Insert length: 37,0 mm
  • Insert Ø 1: 12,0 mm
  • Insert-Ø Drive: 12 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 37 mm
  • Total swivel angle [mm]: 15-20°
  • VDE certified: no
  • Width across flats 1 [mm]: 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart