Screwdriver bit socket 1/4″ ball-end in-hex 5 mm

Article no.: 2219417
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Slotted bit

    Identification numbers & Classifications

    Article number 2219417
    EAN / GTIN 4010886883358
    Manufacturer number 2219417
    L-Number L60160 1439

    Description

    Description:

    • Hand-operated, knurled grip
    • Chrome-plated
    • With pressed-in pin, manganese-phosphated
    • Total swivel angle approx. 15-20°
    • Chrome-vanadium steel

    Feature:

    • 1000 V insulated: no
    • Centre length: 14,5 mm
    • Drive adaptor, square [imperial]: 1/4″
    • Drive adaptor, square [metric]: 6,3 mm
    • Fuse: Ball catch groove
    • Insert length: 37,0 mm
    • Insert Ø 1: 12,0 mm
    • Insert-Ø Drive: 12 mm
    • Material: Chrome-vanadium steel
    • REACH registration available: no
    • Surface: chrome-plated
    • Total length [mm]: 37 mm
    • Total swivel angle [mm]: 15-20°
    • VDE certified: no
    • Width across flats 1 [mm]: 5

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart