X.LT...ER-D411, SP6519, Indexable insert size: 09mm

Article no.: 221928 09
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £16.03 / Piece
  • from 10 Piece
    £13.36 / Piece
on request
In stock
394 pieces in stock

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO-Code Wendeschneidplatte XDLT090412-ER-D411
Wendeplattengröße 09
Type INOX; Ti
Eckenradius 1.2 mm
Sorte SP6519
Tool material Carbide
Programming radius at ap max 2.27 mm
Vorschub fz pro Zahn 0.2 mm - 2.5 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification & Classification

Article number 221928 09
EAN / GTIN 2050002058637
Manufacturer number 5652249
Manufacturer Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com

Application Table

Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
185
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
210
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
50
GG(G)
K
220
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Particularly thick indexable inserts with ground wiper chamfer.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart