X.LT..ER-D41, SC6525, Indexable insert size: 09mm

Article no.: 221927 09
Discount
15.30 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £10.56 15.30 £ / Piece
  • from 10 Piece
    £8.80 12.75 £ / Piece
on request
In stock
201 pieces in stock

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDLT090408-ER-D41
Indexable insert size 09
Type ST1400
Corner radius 0.8 mm
Grade SC6525
Tool material Carbide
Programming radius at ap max 2.01 mm
Feed fz per tooth 0.2 mm - 2.5 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221927 09
EAN / GTIN 2050002058620
Manufacturer number 5653106

Application Table

Steel < 500 N/mm²
P
340
Steel < 750 N/mm²
P
260
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
155
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Particularly thick indexable inserts with ground wiper chamfer.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart