X.LW...SR-S 09 mm

Article no.: 221926 09
New product
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £13.01 / Piece
  • from 10 Piece
    £10.84 / Piece
on request
In stock
547 pieces in stock

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XDLW090408-SR-D
    Indexable insert size 09
    Type ST1400
    Corner radius 0.8 mm
    Grade SC6525
    Tool material Carbide
    Programming radius at ap max 2.01 mm
    Feed fz per tooth 0.2 mm - 3 mm
    Number of changes/inserts 4
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 221926 09
    EAN / GTIN 2050001735188
    Manufacturer number 5655255

    Application Table

    Steel < 500 N/mm²
    P
    340
    Steel < 750 N/mm²
    P
    260
    Steel < 900 N/mm²
    P
    210
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    155
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Particularly thick indexable inserts with ground wiper chamfer.

    Note:

    Standard application values for ae = 0.3×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart