{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 17 mm | |
maximum cutting depth ap max | 1.5 mm | |
Overall length Ltot | 43 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 49 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 0.88 degrees | |
Ramping length L for αmax | 16.3 mm | |
suitable indexable insert | XD.. 0904 | |
Indexable insert size | 09 | |
Insert screw | 229918 (T15; 2.1 Nm) | |
Type of product | Copy mill |
Article number | 221905 32/3 | |
EAN / GTIN | 2050002058538 | |
Manufacturer number | 5660448 |
This article |
Recommendations |
|||
---|---|---|---|---|
High feed rate milling cutter 7792VX, with threaded shank, ⌀ D / number of teeth Z: 32/3mm
on request
In stock
3 pieces in stock
£300.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
£259.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
£213.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£244.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling; Plunging; Ramping | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging |
Overall length Ltot | 43 mm | 42 mm | 47 mm | 47 mm |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | XD.. 0904 | XD.. 09T308 | XDM.090416 | XOMU094812 |
Machining strategy | HPC | HPC | HPC | HPC |
⌀ D3 | 17 mm | 16 mm | 20 mm | 22 mm |
Ramping angle αmax | 0.88 degrees | 1.11 degrees | 1.97 degrees | 1.76 degrees |