Split dies, M8 x 1.25

Article no.: 221.8X125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Die

    Identification numbers & Classifications

    Article number 221.8X125
    EAN / GTIN 3148511502501
    Manufacturer number 221.8X125
    L-Number L60130 6005

    Description

    Description:

    • Metric ISO thread, right-hand cutting
    • HSS, alloyed with chrome vanadium, hardened to 62/64 HRc (234 daN/mm²)
    • Conical adjusting screw for optimum adaptation to the thread diameter

    Feature:

    • d [mm]: 25.4
    • d1 [mm]: 8
    • d2 [mm]: 1.25
    • E [mm]: 9
    • E1 [mm]: 3.5
    • [g]: 30

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart