Split dies, M14 x 2.00

Article no.: 221.14X200
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Die

Identification numbers & Classifications

Article number 221.14X200
EAN / GTIN 3148511504505
Manufacturer number 221.14X200
L-Number L60130 6004

Description

Description:

  • Metric ISO thread, right-hand cutting
  • HSS, alloyed with chrome vanadium, hardened to 62/64 HRc (234 daN/mm²)
  • Conical adjusting screw for optimum adaptation to the thread diameter

Feature:

  • d [mm]: 38.1
  • d1 [mm]: 14
  • d2 [mm]: 2.00
  • E [mm]: 13
  • E1 [mm]: 6.0
  • [g]: 80

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart