Bit 10 mm Inside hexagon profile Hexagon, solid 8 (5/16 inches)

Article no.: 2206-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 2206-10
EAN / GTIN 4000896014255
Manufacturer number 2206-10
L-Number L60140 516

Description

Description:

  • Hexagon drive ISO 1173 C8 (5/16″), ISO 2351-3 C8
  • Made in Germany
  • Drive: Hexagon, solid 8 (5/16 inches)
  • Output: Inside hexagon profile
  • Wrench size: 10 mm
  • Dimensions / length: 30 mm
  • Net weight: 0.02 kg
Not according to ISO 2351-3
  • Special purpose steel for excessive use
  • High-precision, close-tolerance fabrication of tips and edges
  • For electric and pneumatic screwdrivers as well as for manual operation
  • Tough and hard for threaded screws (hard screw-joint)
  • Permanent hardness of 59-61 HR C for high demands in trade and industry
  • High torque values, well above DIN standard, over a long service life

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart