Bit 4 mm Inside hexagon profile Hexagon, solid 6.3 (1/4 inches)

Article no.: 2204-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 2204-4
    EAN / GTIN 4000896014170
    Manufacturer number 2204-4
    L-Number L60140 1354

    Description

    Description:

    • Hexagon drive ISO 1173 C6.3 (1/4″), ISO 2351-3 C6,3
    • Made in Germany
    • Drive: Hexagon, solid 6.3 (1/4 inches)
    • Output: Inside hexagon profile
    • Wrench size: 4 mm
    • Dimensions / length: 25 mm
    • Net weight: 0.01 kg
    • Special purpose steel for excessive use
    • High-precision, close-tolerance fabrication of tips and edges
    • For electric and pneumatic screwdrivers as well as for manual operation
    • Tough and hard for threaded screws (hard screw-joint)
    • Permanent hardness of 59-61 HR C for high demands in trade and industry
    • High torque values, well above DIN standard, over a long service life

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart