DUO-LOCK extension, cylindrical, steel, short Plain shank, DUO-LOCK interface: DL12

Article no.: 220372 DL12
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

DUO-LOCK interface DL12
Shank ⌀ Ds 12 mm
Through-coolant yes
⌀ D2 11.5 mm
Overall length L 60 mm
L2 6 mm
Recommended torque 30 Nm
Type of product Threaded copy mill arbor

Identification & Classification

Article number 220372 DL12
Copy
EAN / GTIN 4034221149893
Copy
Manufacturer number 75.120.DL12.1
Copy
Manufacturer/responsible person HAIMER GmbH, Weiherstraße 21, 86568 IGENHAUSEN, Germany, www.haimer.com

Description

Version:

Coated for optimum shrinking in and out.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart