{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 38 mm | |
Overhang length L1 incl. recess | 52 mm | |
Recess ⌀ D1 | 19 mm | |
Overall length L | 105 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.11 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.13 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 220289 20 | |
EAN / GTIN | 4034221136893 | |
Manufacturer number | F2004NNH2000SDA |
This article |
Recommendations |
|||
---|---|---|---|---|
HAIMER MILL end mill 20 mm
on request
In stock
16 pieces in stock
£167.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£230.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£276.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£253.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | yellow | yellow | yellow |
Overall length L | 105 | 104 | 126 | 126 |
Through-coolant | no | no | no | no |
Helix angle | 32 | 42 | 42 | 42 |
Tolerance nominal ⌀ | f8 | e8 | e8 | e8 |
Machining strategy | HPC | HPC | HPC | HPC |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |