{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | Safe-Lock h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 18 mm | |
Recess ⌀ D1 | 4.8 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.028 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.033 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 220288 5 | |
EAN / GTIN | 4034221104274 | |
Manufacturer number | F2004NNL0500CDA |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HAIMER MILL end mill SAFE-LOCK 5 mm
on request
In stock
25 pieces in stock
£38.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,960 pieces in stock
£20.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang length L1 incl. recess | 18 | 17 |
Corner chamfer angle | 45 | 45 |
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.3×D for side milling |
Helix angle characteristic | unequal spacing | unequal spacing |
No. of teeth Z | 4 | 4 |
Machining strategy | HPC | HPC |
Corner chamfer width at 45° | 0.1 | 0.2 |