Round Nose Pliers with multi-component grips black atramentized 140 mm

Article no.: 22 02 140
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Round-nose pliers

Identification numbers & Classifications

Article number 22 02 140
EAN / GTIN 4003773043430
Manufacturer number 22 02 140
L-Number L70010 831

Description

Description:

  • for bending wire loops
  • round, short jaws
  • finely ground
  • smooth tips

Feature:

  • Jaw thickness (joint) (T1): 9.5mm
  • Tips thickness (T2): 2.5mm
  • Jaw length (L3): 28.0mm
  • Head width (W3): 16.5mm
  • black atramentized
  • with multi-component grips
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart