Roll Type Base Outside: 45-140mm, Inside:65-100mm

Article no.: 21FAJ395
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measurement head

Identification numbers & Classifications

Article number 21FAJ395
EAN / GTIN 4946368422787
Manufacturer number 21FAJ395
L-Number L40010 8402

Description

Description:

This indicator allows you to use a calculation function for the measured value. Ax+B+Cx. -1. The integrated calculation formula is useful in a variety of applications (e.g. roll diameter measurement). Coefficients A,B and C are freely definable. X = displacement of the plunger. Analogue bar graph in the display (14 different scales switchable) . GO/±NG tolerance judgement function. MAX/MIN/RANGE function to measure peak values. A fast measurement frequency mode(detection cycle 20 ms or 50 times/s) is selectable to measure in the peak detection mode (MAX/MIN/RANGE) more reliably. Easy indicator setup via a setup menu. A USB interface box can be used to set up the indicator from PC via dedicated software.

Feature:

Selectable resolution: Yes
Digit increment: 0.0002/ 0.0005/ 0.001/ 0.002/ 0.005/ 0.01/ 0.02/ 0.05/ 0.1/ 0.2/ 0.5/ 1 mm or no unit (resolution of scale 0.001 mm)
Scale: ABSOLUTE capacitive linear encoder
Display: LCD, digit height 8 mm Display 330° rotatable
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
DATA (output with cable) / HOLD (display value): Yes
Power supply: 1x battery CR-2032
Battery life: Standard mode: approx. 1 year ″Fast″ mode: approx. 4.5 months

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart