{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 15IP | |
Thread | M4 | |
Length L | 13.3 mm | |
Tightening torque | 3 Nm | |
Type of product | Screw |
Article number | 219873 | |
EAN / GTIN | 4045197711922 | |
Manufacturer number | 219873 |
This article |
Recommendations |
|
---|---|---|
Clamping screw
on request
In stock
140 pieces in stock
£12.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
306 pieces in stock
£6.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | 15IP | 15IP |
Tightening torque | 3 Nm | 3 Nm |
Thread | M4 | M4 |
Length L | 13.3 mm | 10 mm |
Type of product | Screw | Screw |