{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 3 AF | |
Thread | M6 | |
Length L | 16 mm | |
Tightening torque | 10.5 Nm | |
Type of product | Screw |
Article number |
219838
Copy |
|
EAN / GTIN |
4045197608871
Copy |
|
Manufacturer number |
219838
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |