Low cut cotton sock 5 pack Black 45-48

Article no.: 21951098990045-48
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 45-48
Colour black
Type of product Boot liner

Identification numbers & Classifications

Article number 21951098990045-48
EAN / GTIN 7330509462720
Manufacturer number 21951098990045-48
L-Number L00980 92

Description

Version:


Main material
84% cotton, 14% polyamide, 2% elastane

Functionality
Low-cut sock

Description:

  • Low cut cotton sock 5 pack

Supplied with:


5 pack

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart