Cartridge wrench ∙ 1/2 inch (12.5 mm) square, hollow ∙ 90 – 140 mm

Article no.: 2195
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2195
EAN / GTIN 4000896014101
Manufacturer number 2195
L-Number L60140 106

Description

Description:

Application:
Operating the granulates cartridge on commercial vehicles with compressed air dryers
  • Forged design
  • Design “Made by HAZET”
  • Negative position of arms
  • MAN No. 8099606-0307
  • Surface: burnished, oiled
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Diameter (min-max): 90 – 140 mm
  • Net weight: 0.91 kg

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart