Allround cotton sock 5 pack Black 36-39

Article no.: 21941099990036-39
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 36-39
Colour black
Type of product Boot liner

Identification numbers & Classifications

Article number 21941099990036-39
EAN / GTIN 7330509463116
Manufacturer number 21941099990036-39
L-Number L00980 1986

Description

Version:


Main material
80% cotton, 19% polyester, 1% elastane

Description:

  • Allround cotton sock 5 pack

Supplied with:


5 pack

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart