Xwarm sock 36-39

Article no.: 21931096996536-39
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / neon rot
Clothing size DE 36-39
Type of product Socks

Identification numbers & Classifications

Article number 21931096996536-39
EAN / GTIN 7330509462638
Manufacturer number 21931096996536-39
L-Number L00980 900

Description

Version:


Main material
60% wool, 20% acrylic, 18% polyamide, 2% elasthane

Functionality
Absorbs moisture, Knee length sock, Insulating layer of air between foot and shoe, Controls heat
Elasthane thread in technically knitted areas for a tight fit

Description:

Knee length socks designed for extremely cold weather conditions. The socks controls heat, absorb moisture and has an insulating layer of air between foot and shoe. Elasthane thread in technically knitted areas for a tight fit.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart