Warm sock 40-44

Article no.: 21921095996640-44
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / neon orange
Clothing size DE 40-44
Type of product Socks

Identification numbers & Classifications

Article number 21921095996640-44
EAN / GTIN 7330509462584
Manufacturer number 21921095996640-44
L-Number L00980 2830

Description

Version:


Main material
54% wool, 24% acrylic, 20% polyamide, 2% elastane

Functionality
Moisture wicking, Durable, Minimal seams
Elasthane thread in technically knitted areas for a tight fit

Description:

Designed to keep you warm in colder weather. The socks are moisture wicking, durable and have a thick sole for extra support. Elasthane thread in technically knitted areas for a tight fit.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart