Warm sock 36-39

Article no.: 21921095996636-39
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / neon orange
Clothing size DE 36-39
Type of product Socks

Identification numbers & Classifications

Article number 21921095996636-39
EAN / GTIN 7330509462577
Manufacturer number 21921095996636-39
L-Number L00980 2291

Description

Version:


Main material
54% wool, 24% acrylic, 20% polyamide, 2% elastane

Functionality
Moisture wicking, Durable, Minimal seams
Elasthane thread in technically knitted areas for a tight fit

Description:

Designed to keep you warm in colder weather. The socks are moisture wicking, durable and have a thick sole for extra support. Elasthane thread in technically knitted areas for a tight fit.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart