Base block ∙ 4.75 – 10 mm

Article no.: 2191-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2191-3
EAN / GTIN 4000896013821
Manufacturer number 2191-3

Description

Description:

  • 4.75 up to 10 mm
  • For E, F, 90° and 180° flares
  • Made in Germany
  • Diameter (min-max): 4.75 – 10 mm
  • Net weight: 0.01 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart