Tube flaring tool set ∙ 12-pieces

Article no.: 2191/12K
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube flaring tool

Identification numbers & Classifications

Article number 2191/12K
EAN / GTIN 4000896013890
Manufacturer number 2191/12K
L-Number L60140 2666

Description

Description:

Application:
Making open (F) or twin (E) flares in accordance with DIN 74234, standard 90° and 180° flares
For flares on rolled and drawn pipes
  • For metal tubes and pipes with a wall thickness of 0.7 to 1.0 mm
    pipe ⌀ 4.75– 10 mm
  • Replaceable, hinged gripping jaw
Attention: Use for plastic-coated brake lines use HAZET 2193/4K
  • Special cast steel
  • Plastic box 165-L (1/3)
  • 2-component soft foam insert
  • Made in Germany
  • Dimensions / length: 290 mm x 173 mm x 50 mm
  • Net weight: 3.11 kg
  • Number of tools: 12

Supplied with:

Tube cutter ∙ small design 2181N-1
Gripping jaw 2191-1 ∙ 2191-2 ∙ 2191-3 ∙ 2191-4 ∙ 2191-5 ∙ 2191-6 ∙ 2191-8 ∙ 2191-9 ∙ 2191-10 ∙ 2191-90

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart