Deburrer-bit 1/4″ hex

Article no.: 2190915
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 2190915
EAN / GTIN 4010886882450
Manufacturer number 2190915
L-Number L60160 5571

Description

Description:

  • The small, free-turning deburring knife adjusts to the contour of the workpiece and removes burr
  • The small deburring knife can rotate freely to adapt to the contour and remove the burr

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 6 mm
  • Total length [mm]: 25 mm
  • Total width [mm]: 11 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart