Multi fitting Master Key Unit

Article no.: 2190125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Control panel key

Identification & Classification

Article number 2190125
EAN / GTIN 4010886882870
Manufacturer number 2190125
L-Number L60160 2099
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Key for opening and closing of master cabinets, switch panels, technical shut-off systems e.g. air-conditioning, inspection flaps
  • Supplied with bit insert: slotted head 1.0 x 7 mm and cross-head PH 2 with adapter for 1/4″ bits on securing chain
  • 5 mm square for radiator valves
  • Female square 5, 6, 7-8 mm
  • Female three-square 9 mm
  • Two-way-key 3-5 mm
  • Dimensions: 72 x 72 mm

Feature:

  • 1000 V insulated: no
  • Material: Zinc die-cast
  • Output size inner square: 5, 6, 7-8 mm
  • Output size inner square: 9 mm
  • REACH registration available: no
  • Total length [mm]: 72 mm
  • Total width [mm]: 72 mm
  • VDE certified: no

Services & product advisors

Direct purchase
To shopping cart