Dry Sock 2-pack 40-44

Article no.: 21901093996440-44
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz / neon grün
    Clothing size DE 40-44
    Type of product Socks

    Identification numbers & Classifications

    Article number 21901093996440-44
    EAN / GTIN 7330509462614
    Manufacturer number 21901093996440-44
    L-Number L00980 44

    Description

    Version:


    Main material
    80% polyester (coolmax), 17% polyamide, 3% elastane

    Functionality
    Moisture wicking, Base layer
    Elasthane thread in technically knitted areas for a tight fit

    Description:

    Perfect to wear as a base layer. The socks have moisture wicking which keeps you dry and fresh. Elasthane thread in technically knitted areas for a tight fit.

    Supplied with:


    2 pack

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart