Side milling cutter with collar Width ap = 6 mm, ⌀ D: 63mm

Article no.: 218564 63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Availability

  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of effective inserts Zeff 3
Number of indexable inserts 6
Shank type with bore
Through-coolant no
Tool exchange PowerCard
maximum cutting depth ae max 10.5 mm
Collar ⌀ d1 40 mm
Collar length L1 15 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 22 mm
suitable indexable insert SNHX
ISO code indexable insert SN.. 1203
Set of insert screws 219950 (IP15; 2.2 Nm)
Type of product Side milling cutter

Identification & Classification

Article number 218564 63
EAN / GTIN 4045197462466
Manufacturer number 218564 63
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Side milling cutters of robust special steel for reduced vibration.

Application:

For milling grooves and slots. For flat or non-flat slot base.

Spare part:

No. 219950 (TX15; 2.2 Nm).

Note:

Side milling cutters available up to ⌀ D = 200 mm.
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP15.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart