Cutter insert Full radius width 3 mm UNI

Article no.: 218482 UNI
New product
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £14.87 / Piece
  • from 10 Piece
    £12.39 / Piece
on request
In stock
982 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type UNI
Corner radius 0.15 mm
Tool material Carbide
Grade HB7535
Number of changes/inserts 1
Tolerance ap 0 / +0.3 mm
Coating TiAlN
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218482 UNI
EAN / GTIN 4067263116530
Manufacturer number 218482 UNI

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
115
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
GG(G)
K
145
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae max.
Suitable for side/parting off milling cutters ap= 3.1 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart