{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Width ap | 2.2 mm | |
Shank type | Plain shank | |
Tool material | HSS | |
Through-coolant | no | |
Number of cutting edges Z | 4 | |
maximum cutting depth ae max | 12.75 mm | |
Collar ⌀ d1 | 24.5 mm | |
Collar length L1 | 36 mm | |
Overall length Ltot for ap 1.5 mm | 94.9 mm | |
Overall length Ltot for ap 2.2 mm | 95.5 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | XC.. 1119 | |
Type of product | Side milling cutter |
Article number | 218412 50/4 | |
EAN / GTIN | 4045197533487 | |
Manufacturer number | 218412 50/4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |