SPGT 120408 ALU

Article no.: 218345 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £13.10 / Piece
  • from 10 Piece
    £10.92 / Piece
on request
In stock
222 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SPGT 120408
    Type ALU
    Corner radius 0.8 mm
    Grade HU7815
    Tool material Carbide
    Feed fz per tooth 0.15 mm
    Insert thickness 4.76 mm
    Number of changes/inserts 4
    Insert thickness E 4.76 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 218345 ALU
    EAN / GTIN 4045197765475
    Manufacturer number 218345 ALU

    Application Table

    Alu plastics
    N
    750
    Aluminium (short chipping)
    N
    700
    Alu > 10% Si
    N
    600
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart