Swedish pattern wrench

Article no.: 2183-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 2183-2
    EAN / GTIN 4000896013760
    Manufacturer number 2183-2
    L-Number L60140 1445

    Description

    Description:

    • Swedish pattern
    • Self-locking, safe and firm grip even of smooth tubes due to 3-point tensioning
    • Application on nuts and tubes,
      25 mm = 1″ – 37 mm = 1.12″ – 50 mm = 2″
    • Handles with double-T-section profile
    • Slim, S-shaped jaws, 45° angle
    • Induction-hardened teeth
      offset against direction of rotation
    • Forged design
    • Surface: powder coated, polished jaws
    • DIN 5234
    • Dimensions / length: 535 mm
    • Net weight: 2.42 kg
    • Clamping range: 65 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart