Thread milling insert, HB7720, Threads per inch: 11-7

Article no.: 218131 11-7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
97 pieces in stock

Select article variation and quantity

Threads per inch Unit price incl. VAT
  • Flank angle: 55
  • Cutting direction: right-hand and left-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 2,309 mm
Grade HB7720
Tool material Carbide
Flank angle 55 degrees
Insert size 11 mm
Feed fz in steel < 1100 N/mm2 0.05 mm
Feed fz in INOX < 900 N/mm2 0.03 mm
Coating TiCN
Threads per inch 7 - 11
Number of cutting edges Z 1
Internal/external application Internal; External
suitable for threads 7/8-11; 3/4-10; 7/8-9; 1-8
Cutting direction right-hand and left-hand
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 218131 11-7
EAN / GTIN 4062406245375
Manufacturer number 218131 11-7

Application Table

Alu plastics
N
140
Aluminium (short chipping)
N
120
Alu > 10% Si
N
80
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
70
CuZn
N
120
Uni
 
wet maximum
 

Description

Version:

Insert size 11.

Application:

For internal and external threads with 55° flank to standard BS 84: 1956, DIN 259, ISO 228/1: 1982.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart