Milling insert for internal and external threads 55° 19

Article no.: 218077 19
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £71.55 / Piece
  • from 2 Piece
    £59.63 / Piece
on request
In stock
10 pieces in stock

Select article variation and quantity

Threads per inch Unit price incl. VAT
  • Thread type: G; BSW; G-LH; BSW-LH; BSP; BSP-LH
  • Flank angle: 55
  • Cutting direction: right-hand and left-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 1.336 mm
Grade HB7720
Tool material Carbide
Thread type G; BSW; G-LH; BSW-LH; BSP; BSP-LH
Flank angle 55 degrees
Insert size 24 mm
Coating TiAlN
Threads per inch 19
Number of cutting edges Z 18
Internal/external application Internal; External
Cutting direction right-hand and left-hand
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 218077 19
EAN / GTIN 4045197447661
Manufacturer number 218077 19

Application Table

Alu plastics
N
140
Aluminium (short chipping)
N
120
Alu > 10% Si
N
80
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
70
CuZn
N
120
Graphite, GRP, CRP
N
120
Uni
 
wet maximum
 

Description

Version:

Sturdy milling inserts for high feed rates and high productivity.
Single-edged.

Application:

For internal and external threads 55° to standard BS 84: 1956, DIN 259, ISO 228/1: 1982. Tolerance class Medium Class A.

Note:

Always fit the thread milling inserts with the marks matching, otherwise the thread will be distorted! (Sides have either a mark or no mark).
Feed fz = HB 7720 in steel < 750 N/mm2 = 0.25 mm / tooth.
Feed fz = HB 7735 in INOX > 900 N/mm2 = 0.15 mm / tooth.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart