Adjustable wrench, open end

Article no.: 2179040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 2179040
    EAN / GTIN 4010886883686
    Manufacturer number 2179040

    Description

    Description:

    • Dip-insulated
    • Individually tested, insulation up to 1000 V
    • Immersion Insulated

    Feature:

    • 1000 V insulated: yes
    • Adjustment scale: yes
    • Clamping width [mm]: 20 mm
    • Design: Swedish model, dip-insulated, roller with left-hand thread
    • Handle material: dipped
    • Mouth position: 15 °
    • REACH registration available: no
    • Scale division: 0-20
    • Surface: chrome plated, tips burnished
    • Suspension hole: no
    • Total length [inch]: 6
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart